Please login to your online account to display your discounted pricing

Kimble™ Score-Break Trimmed-Stem Ampules


Offer maximum solution stability, easy sealing and opening

Manufacturer: kimble™  K12010L2

 View more versions of this product

Catalog No. 03-340-67A

  • / Pack of 144 Each
  • / Case of 8 Pack
 

Description & Specifications

Specifications

Diameter (English) Outer 0.47 in.
Length (English) Body 1.18 in.
Length (Metric) 7.5cm
Product Type Prescored Ampules
Capacity (Metric) 2mL
Color Clear
Diameter (Metric) Outer 12mm
Length (English) 2.95 in.
Length (Metric) Body 3cm
Material Borosilicate Glass