Please login to your online account to display your discounted pricing

Kimble™ Ray-Sorb™ Brand Erlenmeyer Flasks


Protect solutions sensitive to light of the shorter wavelengths

Manufacturer: kimble™  26610250

 View more versions of this product

Catalog No. 10-310-85

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 82mm
Stopper Number 27
Stopper Material PTFE
Height (English) 5.19 in.
Capacity (Metric) 250mL
Height (Metric) 13.2cm
Diameter (English) Outer 3.2 in.
Writing Surface Matte finish Ceramic Enamel marking
Material Borosilicate Glass