Please login to your online account to display your discounted pricing

Kimble™ Ray-Sorb™ Brand Erlenmeyer Flasks


Protect solutions sensitive to light of the shorter wavelengths

Manufacturer: kimble™  K26610125

 View more versions of this product

Catalog No. 10-310-84

  • / Case
 

Description & Specifications

Specifications

Diameter (Metric) Outer 66mm
Height (Metric) 11.8cm
Stopper Number 22
Diameter (English) Outer 2.59 in.
Capacity (Metric) 125mL
Writing Surface Matte finish Ceramic Enamel marking
Height (English) 4.64 in.
Stopper Material PTFE
Material Borosilicate Glass