missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ PTFE Flathead Stopper
Color button insert serves as a means of color-coding
Supplier: DWK Life Sciences 41941R24
Description
- Bottle and Apparatus Style
- Kimble
- Stoppers can be used with joint designations
- Size 24
- Approx. Dia. at Large End: 24.0mm
- Used with Joint 24/40
Specifications
Blue | |
24 | |
1.3cm | |
2.4 cm | |
3 cm | |
Flat |
Stopper | |
Used with joint designations | |
24 | |
PTFE | |
24/40 |