Please login to your online account to display your discounted pricing

Kimble™ Polyethylene Scintillation Vials


Especially suitable for low activity counting

Manufacturer: kimble™  K5851520

 View more versions of this product

Catalog No. K58515-20

  • / Case of 500 Each
 

Description & Specifications

Specifications

Material HDPE
Material (Liner) Polyethylene
Packaging Type Bag
For Use With (Application) Especially suitable for low activity counting
Capacity (Metric) 20mL
Capacity 0.67 oz., 20mL
Material Closure Urea
Capacity (English) 0.67 oz.