Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Petri Dishes Set


Designed from Federal Specification NNN-D-1478.

Manufacturer: kimble™  K230606015

 View more versions of this product

Catalog No. 08-746A

  • / Case of 72 Each
 

Description & Specifications

Specifications

Diameter (Metric) 60mm
Height (Metric) 15mm
Material Borosilicate Glass
Edges Reinforced Beaded
Accessories

Accessories for Catalog Number: 08746A

Item Mfr. No. Item Description Price Per Unit Quantity  
08-100-12
Fisherbrand™ Cell Spreaders
fisherbrand™
0810012
Nonbreakable and reusable polypropylene spreaders available in two sizes: 30 and 60mm bar widths Pack of 25 Each for $12.29
Case of 4 Pack for $49.16
14-512-50
Bel-Art™ SP Scienceware™ Inoculating Turntable
bel-art™
409130000
Ball bearings ensure smooth and effortless spinning for faster and more accurate inoculation Each for $333.63
03-460
Fisherbrand™ Sterilizer Box for Petri Dishes
fisherbrand™
SDI285460
Protects Petri dishes during and after heat sterilization Each for $106.10
Case of 15 Each for $1,591.50