Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Brand Filtering Flasks


Designed to afford maximum strength

Manufacturer: kimble™  270501000

 View more versions of this product

Catalog No. 10-310-88B

  • / Case
 

Description & Specifications

Specifications

Capacity (Metric) 1000mL
Certifications/Compliance ASTM, E1406, Type I
Closure Size 8
Diameter (English) Outer Widest 5.3 in.
Diameter (Metric) Outer Widest 13.5cm
Graduation (Metric) 50mL
Graduation Range 600 to 2000mL
Height (English) 9.37 in.
Height (Metric) 23.8cm
Material Borosilicate Glass