Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Beaker, Griffin, Low Form


Thick-walled beakers for a standard of durability in the classroom

Manufacturer: kimble™  140001500

 View more versions of this product

Catalog No. S3073011

  • / Pack of 4 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 50.72 oz.
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Diameter (Metric) Outer 12cm
Height (English) 6.49 in.
Graduations 200 to 1400mL
Height (Metric) 16.5cm
Graduated Yes
Capacity 50.72 oz., 1500mL
Label Type Matte finish marking
Increments 100mL
Scale Dual scale
Certifications/Compliance USP, ASTM E438, ASTM E960
Diameter (English) Outer 4.72 in.
Quantity 4 Pack
Style Griffin Beaded Top
Capacity (Metric) 1500mL