Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Beaker, Griffin, Low Form


Thick-walled beakers for a standard of durability in the classroom

Manufacturer: kimble™  14000150EMW

 View more versions of this product

Catalog No. S307305

  • / Pack of 12 Each
  • / Case of 4 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Product Type Beaker
Includes Spout
Capacity (English) 5.07 oz.
Diameter (English) Outer 2.24 in.
Diameter (Metric) Outer 5.7cm
For Use With (Application) Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
Scale Dual scale
Capacity 5.07 oz., 150mL
Height (Metric) 8.1cm
Height (English) 3.18 in.
Capacity (Metric) 150mL
Certifications/Compliance USP, ASTM E438, ASTM E960
Increments 20mL
Label Type Matte finish marking
Quantity 12 Pack
Style Griffin
Graduated Yes
Graduations 20 to 140mL