missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Beaker, Griffin, Low Form

Thick-walled beakers for a standard of durability in the classroom

Manufacturer:  Kimble™ 1400050EMW

 View more versions of this product

Catalog No. S307303



 

Specifications Description & Specifications

Specifications

Borosilicate Glass
Spout
10 to 40mL
Yes
4.2cm
Dual scale
12 Pack
2.06 in.
1.69 oz., 50mL
1.65 in.
Beaker
1.69 oz.
USP, ASTM E438, ASTM E960
Matte finish marking
Griffin
10mL
5.3cm
50mL
Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock