missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Beaker, Griffin, Low Form

Thick-walled beakers for a standard of durability in the classroom

Manufacturer:  Kimble™ 140002000

 View more versions of this product

Catalog No. S3073012



 

Specifications Description & Specifications

Specifications

19cm
2000mL
USP, ASTM E438, ASTM E960
13cm
Yes
Spout
Matte finish marking
Dual white scale
67.62 oz., 2000mL
Beaker
7.48 in.
Borosilicate Glass
5.11 in.
Excellent mechanical strength and durability, while providing high resistance to chemical attack and thermal shock
200 to 2000mL
100mL
4 Pack
Griffin Beaded Top
67.62 oz.