missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Wide Tip Opening Reusable Serological Pipets with Plugging Top

For use with viscous liquids, slurries and suspensions. Wide tip opening for fast delivery.

Manufacturer:  DWK Life Sciences K37034B25

 View more versions of this product

Catalog No. 13-674-35L



Description

Description

  • Constricted top for cotton-plugging
  • Color-coded options: 5mL (blue), 10mL (orange), 25mL (white)
  • Tip opening 3mm
  • Graduated: graduation intervals 0.1mL
  • Designed from ASTM Specification E1044, Style III requirements
  • Manufactured from 51 expansion borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class B requirements
Specifications

Specifications

Yes
White
Yes
400mm
Serological Pipet
Borosilicate Glass
ASTM E1044
Large
0 to 24mL, 0.1mL increments
±0.2mL
25mL
Documents