Please login to your online account to display your discounted pricing

Kimble™ Glass Vials for EPA Water Analysis


Manufacturer: kimble™  K60960A4

 View more versions of this product

Catalog No. 03-339-11A

  • / Pack of 144 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Type EPA Vial
Volume (Metric) 20mL
Color Amber
Height (English) 2.24 in.
Height (Metric) 57mm
Certifications/Compliance EPA 601, 602, 603, 604
Volume (English) 0.67 oz.
Material Borosilicate Glass
Diameter (Metric) Outside 28mm
For Use With (Application) For water analysis
Diameter (English) Outside 1.1 in.
Cap Lid Type Screw
Closure Type Screw
Capacity (Metric) 20.0mL

  • Constructed of borosilicate glass
  • GPI 24-400 threads

Accessories

Accessories for Catalog Number: 0333911A

Item Mfr. No. Item Description Price Per Unit Quantity  
03-340-7L
Fisherbrand™ EnviroWare™ Borosilicate Glass EPA Vials Replacement Caps
fisherbrand™
73806A24400
Polypropylene screw-thread style Case of 144 Each for $58.38
03-340-7K
Kimble™ Black Phenolic Unlined Screw Thread Closures with Open Tops
kimble™
K7380424400
Open top closures providing excellent chemical resistance Case of 144 Each for $75.35
03-340-4H
Kimble™ Flat Disk Septa for Screw-Thread Closures
kimble™
K73818A24
PTFE faced septa provides barrier for product contact Case of 144 Each for $264.25