Please login to your online account to display your discounted pricing

Kimble™ Glass Vials for EPA Water Analysis


Manufacturer: kimble™  K60958A6

 View more versions of this product

Catalog No. 03-339-5B

  • / Pack of 144 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Height (Metric) 70mm
Certifications/Compliance EPA 601, 602, 603, 604
Volume (English) 1.01 oz.
Material Borosilicate Glass
Type EPA Vial
Diameter (Metric) Outside 28mm
For Use With (Application) For water analysis
Diameter (English) Outside 1.1 in.
Cap Lid Type Screw
Volume (Metric) 30mL
Closure Type Screw
Capacity (Metric) 30.0mL
Color Clear
Height (English) 2.75 in.
Accessories

Accessories for Catalog Number: 033395B

Item Mfr. No. Item Description Price Per Unit Quantity