Please login to your online account to display your discounted pricing

Kimble™ Glass Vials for EPA Water Analysis


Manufacturer: kimble™  K60960A912

 View more versions of this product

Catalog No. 0333911C

  • / Pack of 144 Each
  • / Case of 3 Pack
 

Description & Specifications

Specifications

Diameter (English) Outside 1.1 in.
For Use With (Application) For water analysis
Cap Lid Type Screw
Height (English) 3.74 in.
Closure Type Screw
Capacity (Metric) 40.0mL
Diameter (Metric) Outside 28mm
Volume (English) 1.35 oz.
Certifications/Compliance EPA 601, 602, 603, 604
Material Borosilicate Glass
Type EPA Vial
Volume (Metric) 40mL
Color Amber
Height (Metric) 95mm
Accessories

Accessories for Catalog Number: 0333911C

Item Mfr. No. Item Description Price Per Unit Quantity  
03-340-7L
Fisherbrand™ EnviroWare™ Borosilicate Glass EPA Vials Replacement Caps
fisherbrand™
73806A24400
Polypropylene screw-thread style Case of 144 Each for $58.38
03-340-7K
Kimble™ Black Phenolic Unlined Screw Thread Closures with Open Tops
kimble™
K7380424400
Open top closures providing excellent chemical resistance Case of 144 Each for $75.35
03-340-4H
Kimble™ Flat Disk Septa for Screw-Thread Closures
kimble™
K73818A24
Case of 144 Each for $264.25