missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Short-Style Sample Vials without Closure

Manufacturer:  Kimble™ K608101940

 View more versions of this product

Catalog No. 03-340-50H



 

Specifications Description & Specifications

Specifications

6mL
Screw
40mm
ASTM Type I, Class A
19mm
Borosilicate Glass
Sample Vial
1.62 dr.
Clear
Ideal for compound storage
15-425