Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials without Closure


Manufacturer: kimble™  K608102385

 View more versions of this product

Catalog No. 03-340-5V

  • / Pack of 200 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Diameter (Metric) Outside 23mm
Color Clear
Material Borosilicate Glass
Type Sample Vial
Volume (Metric) 5mL
Closure Type Screw
Height (Metric) 85mm
Capacity (Metric) 20.0mL
Thread Style Screw
Volume (English) 1.35 dr.
Certifications/Compliance ASTM Type I, Class A
Thread Size 20-400