Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials without Closure


Manufacturer: kimble™  K608101760

 View more versions of this product

Catalog No. 03-340-5P

  • / Pack of 200 Each
  • / Case of 5 Pack
 

Description & Specifications

Specifications

Material Borosilicate Glass
Diameter (Metric) Outside 17mm
Closure Type Screw
Type Sample Vial
Volume (English) 0.5 dr.
Height (Metric) 60mm
Thread Style Screw
Certifications/Compliance ASTM Type I, Class A
Color Clear
Capacity (Metric) 8.0mL
Thread Size 15-425
Volume (Metric) 2mL