missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

Manufacturer:  Kimble™ K60942A24

 View more versions of this product

Catalog No. 03-340-47D


 

Specifications

Description

Vial, Sample, Kimble; Glass; 23mm O.D. x 87mmH; GPI 20-400 Screw-Thread PP Open-Top Closure, PTFE/Silicone Septum; 24mL

  • Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
  • High chemical resistance
  • Vial top has a screw thread finish
  • Attached closure has solid top

Description & Specifications

Specifications

USP Type I, ASTM E438, Type I, Class A
24.0mL
20-400
Clear
Sample Vial
87mm
PTFE/Silicone
6.5 dr.
Open screw top
A
23mm
Borosilicate Glass
24mL
Polypropylene
Screw