missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Glass Screw-Thread Sample Vials with PTFE/Silicone Septa and Open-Top Polypropylene Closure

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

Manufacturer:  DWK Life Sciences K60942A12

 View more versions of this product

Catalog No. 03-340-47B


 

Description

Description

  • Kimax KG-33 borosilicate glass - meets the requirements for ASTM Type 1, Class A and USP Type 1 Glass
  • High chemical resistance
  • Vial top has a screw thread finish
  • Attached closure has solid top

Specifications

Specifications

USP Type I, ASTM E438, Type I, Class A
12.0mL
15-425
Clear
Sample Vial
67mm
PTFE/Silicone
3.2 dr.
Open screw top
A
19mm
Borosilicate Glass
12mL
Polypropylene
Screw
Documents