Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure


Manufacturer: kimble™  K60940A24

 View more versions of this product

Catalog No. 03-340-60E

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 23mm
Type Sample Vial
Volume (Metric) 24mL
Closure Type Closed screw top
Color Clear
Certifications/Compliance ASTM Type I, Class A
Material Borosilicate Glass
Height (Metric) 87mm
Capacity (Metric) 24.0mL
Material Closure PTFE
Classification A
Thread Style Screw
Volume (English) 6.5 dr.