missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure

Cylindrical shape provides solid balance. Flat bottom facilitates free-standing capability.

Manufacturer:  Kimble™ K60940A12

 View more versions of this product

Catalog No. 03-340-60C


 

Specifications

Description

Vial, Sample, Kimble; Glass; 19mm O.D. x 67mmH; GPI 15-425 Screw-Thread PTFE Closure; 12mL

  • Vial top has a screw thread finish
  • Supplied with attached foam-backed, PTFE-lined urea closure

Description & Specifications

Specifications

ASTM Type I, Class A
12.0mL
19mm
Borosilicate Glass
12mL
PTFE
3.2 dr.
Closed screw top
A
Clear
Sample Vial
67mm
Screw