Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure


Manufacturer: kimble™  K60940A8

 View more versions of this product

Catalog No. 03-340-60B

  • / Case of 144 Each
 

Description & Specifications

Specifications

Height (Metric) 63mm
Closure Type Closed screw top
Capacity (Metric) 8.0mL
Type Sample Vial
Material Closure PTFE
Classification A
Thread Style Screw
Material Borosilicate Glass
Color Clear
Diameter (Metric) Outside 17mm
Volume (Metric) 8mL
Certifications/Compliance ASTM Type I, Class A
Volume (English) 2.16 dr.