Please login to your online account to display your discounted pricing

Kimble™ Glass Screw-Thread Sample Vials with PTFE Closure


Manufacturer: kimble™  K60940A2

 View more versions of this product

Catalog No. 03-340-60

  • / Case of 144 Each
 

Description & Specifications

Specifications

Thread Style Screw
Color Clear
Volume (Metric) 2mL
Material Closure PTFE
Material Borosilicate Glass
Diameter (Metric) Outside 12mm
Height (Metric) 35mm
Volume (English) 0.5 dr.
Closure Type Closed screw top
Certifications/Compliance ASTM Type I, Class A
Type Sample Vial
Capacity (Metric) 2.0mL
Classification A