missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Flat Disk Septa for Screw-Thread Closures

PTFE faced septa provides barrier for product contact

Manufacturer:  DWK Life Sciences K7381824

 View more versions of this product

Catalog No. 03-340-11K


 

Description

Description

PTFE faced septa provides barrier for product contact

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

Specifications

Specifications

0.7 in.
144 Cs.
0.06 in.
Screw thread vial closure
20mm
PTFE-Faced Silicone Rubber
1.5mm
Septa
24-400
Screw
Documents