Please login to your online account to display your discounted pricing

Kimble™ Flat Disk Septa for Screw-Thread Closures


Manufacturer: kimble™  K7381815

 View more versions of this product

Catalog No. 03-340-11E

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) 0.5 in.
Material PTFE-Faced Silicone Rubber
Quantity 144 Cs.
Thickness (Metric) 1.5mm
Thickness (English) 0.06 in.
For Use With (Equipment) Screw thread vial closure
Closure Size 15-425
Diameter (Metric) 15mm
Closure Type Screw