missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

Kimble™ Flat Disk Septa for Screw-Thread Closures

PTFE faced septa provides barrier for product contact

Manufacturer:  Kimble™ K7381624

 View more versions of this product

Catalog No. 03-340-9K


 

Specifications

Description

Septa, Flat Disk; Kimble; For screw cap thread closures; Septa Materials: PTFE-Faced Red Rubber; GPI: 24-400

  • Good resealability
  • Red rubber thickness: 0.06 in.
  • PTFE Thickness: 0.002 in.

Description & Specifications

Specifications

Red
PTFE-Faced Silicone Rubber
1.5mm
Septa
24-400
Screw
0.9 in.
144 Cs.
0.06 in.
Screw thread vial closure
24mm