Please login to your online account to display your discounted pricing

Kimble™ Flat Disk Septa for Screw-Thread Closures


Manufacturer: kimble™  K73818A24

 View more versions of this product

Catalog No. 03-340-4H

  • / Case of 144 Each
 

Description & Specifications

Specifications

Thickness (Metric) 3mm
Thickness (English) 0.12 in.
Closure Size 24-400
Closure Type Screw
Color White
Diameter (English) 0.7 in.
Diameter (Metric) 24mm
For Use With Screw thread vial closure
Material PTFE-Faced Silicone Rubber
Quantity 144 Cs.