Please login to your online account to display your discounted pricing

Kimble™ Flat Disk Septa for Screw-Thread Closures


Manufacturer: kimble™  K73818X24

 View more versions of this product

Catalog No. 03-340-4G

  • / Case of 144 Each
 

Description & Specifications

Specifications

Diameter (English) 0.9 in.
Material PTFE-Faced Silicone Rubber
Quantity 144 Cs.
Thickness (Metric) 1.5mm
Thickness (English) 0.06 in.
For Use With (Equipment) Screw thread vial closure
Closure Size 24-400
Diameter (Metric) 24mm
Closure Type Screw