missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks
Irradiation sterilized and suitable for tissue culture work
Supplier: DWK Life Sciences 9568000003
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.
Compliance
Designed from ASTM™ E 934.
Specifications
Yes | |
Plastic | |
For tissue culture work | |
0.01 mL | |
1000/Cs. | |
Bag of 25 | |
Yellow | |
Serological Pipet |
ASTM E934 | |
Sterile | |
Yes | |
0.3 mL | |
Standard | |
0.03 oz. | |
1 mL | |
Single-use |