missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Disposable Plastic Standard-Tip Serological Pipets in Multipacks

Irradiation sterilized and suitable for tissue culture work

Manufacturer:  DWK Life Sciences K5680021100

 View more versions of this product

Catalog No. 13-674-40B



Description

Description

  • Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
  • Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
  • 5mL size now has two-piece design
  • Color-coded packaging makes choosing correct pipet size quick and accurate
  • Calibrated “To Deliver” to tip

Order Info

Multipacked 10mL pipets available with either regular tip (1.5mm dia.) or wide tip (3.5mm dia.). All sizes available either in paper/plastic individual wraps overpacked in dispensing shelf packs, or in recloseable multipacks overpacked in shipping containers.

Compliance

Designed from ASTM™ E 934.

Specifications

Specifications

0.06 oz.
ASTM E934
Yes
Yes
0.3mL
500/Cs.
Serological Pipet
Plastic
0.06 oz., 2mL
White
For tissue culture work
0.01mL
Multipack
Standard
2mL
Sterile
Documents
Accessories