missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Wheaton™ Disposable Individually-Wrapped Plastic Serological Pipets
Irradiation sterilized and suitable for tissue culture work.
Supplier: DWK Life Sciences 5690050510
Description
- Have uniform pulled or molded tips and beveled or molded top ends with cotton plugging
- Two rings near top denote that small amount remaining in tip after delivery must be blown out and added to main volume delivered
- 5mL size now has two-piece design
- Color-coded packaging makes choosing correct pipet size quick and accurate
- Calibrated “To Deliver” to tip
Order Info
Paper/plastic individual wraps overpacked in dispensing shelf packs
Compliance
Designed from ASTM™ E 934.
Specifications
Yes | |
ASTM E934 | |
Plastic | |
For tissue culture work | |
0.5 mL | |
50/Pk., 100/Cs. | |
Individually Wrapped | |
50 mL | |
Single-use |
Yes | |
1.5 mm | |
Sterile | |
Yes | |
10 mL | |
0.75 mL | |
Purple | |
Serological Pipet |