Please login to your online account to display your discounted pricing

Kimble™ Disposable Drum Sampler


Manufacturer: kimble™  K7600075

 View more versions of this product

Catalog No. 03-338-2D

  • / Case of 25 Each
 

Description & Specifications

Specifications

Capacity (Metric) 75mL
Material Borosilicate Glass
Diameter (English) Outer 0.47 in.
Diameter (Metric) Outer 1.2cm
Length (Metric) 109.2cm
For Use With (Application) Provides a quick method for sampling unmarked drums
Product Type Drum Sampler
Capacity 2.5 oz., 75mL
Capacity (English) 2.5 oz.
Disposable Yes
Length (English) 43 in.