missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Disposable Borosilicate Glass Tubes with Threaded End
With round bottom
Supplier: DWK Life Sciences 7377016100
Description
With round bottom
- For tissue culture work and general bacteriological use
- Comply with ASTM™ E 438, Type I, Class B glass requirements
- Shrink-wrapped in modular trays
- Without closure
Specifications
ASTM E438, Type I, Class B | |
100 mm | |
Yes | |
None | |
15-415 | |
Not Included |
12 mL | |
Borosilicate Glass | |
For tissue culture work and general bacteriological use | |
Tray | |
16 mm | |
Tube |