Please login to your online account to display your discounted pricing

Kimble™ Disposable Borosilicate Glass Serological Pipets


Sterile, plugged short-length pipets perfect for tissue culture work or procedures performed under fume hoods or in confined areas

Manufacturer: kimble™  K7211050510

 View more versions of this product

Catalog No. 03-340-126E

  • / Case of 50 Each
 

Description & Specifications

Specifications

Certifications/Compliance USP type I, ASTM E438
Product Type Serological Pipet
Disposable Yes
Tolerance ±1.5mL
Color Code Purple
Aspirator Plug Yes
Packaging Type Multi-pack
Subdivisions 0.5mL
Negative Graduations 10mL
Sterile Yes
Material Borosilicate Glass
Graduations 0.5mL
Capacity (Metric) 50mL
Accessories

Accessories for Catalog Number: 03340126E

Item Mfr. No. Item Description Price Per Unit Quantity