missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Disposable Bacteriological Pipet
To deliver, Plugged
Supplier: DWK Life Sciences 721085110
Description
- Multi-packed, negative graduations
Specifications
Yes | |
Borosilicate Glass | |
Yes | |
1 mL | |
±0.15 mL | |
Blue | |
Bacteriological Pipet |
ASTM E438, Type I, Class B | |
Sterile | |
0.1 mL | |
Wide | |
0.16 oz. | |
5 mL | |
Single-use |