Please login to your online account to display your discounted pricing

Kimble™ Disposable Bacteriological Pipet


Manufacturer: kimble™  K7210810110

 View more versions of this product

Catalog No. 03-740-72B

  • / Case of 400 Each
 

Description & Specifications

Specifications

Aspirator Plug Yes
Certifications/Compliance ASTM E438, Type I, Class B
Sterile Yes
Capacity (Metric) 10mL
Material Borosilicate Glass
Capacity (English) 0.33 oz.
Capacity 0.33 oz., 10mL
Subdivisions 0.1mL
Graduations 0.1mL
Disposable Yes
Tolerance ±0.3mL
Color Orange
Tip Style Wide
Negative Graduations 2.5mL
Product Type Bacteriological Pipet