missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ Conical-Bottom Glass Centrifuge Tubes: 5mL Capacity

Borosilicate Glass

Manufacturer:  DWK Life Sciences K737905

 View more versions of this product

Catalog No. 05-538-41B



Description

Description

Borosilicate Glass

  • Capacity: 5mL
  • O.D. x L: 13 x 110mm

Specifications

Specifications

Snap Cap (not included)
110mm
USP, ASTM E 438
Yes
Conical
13mm
2,980 x g
5mL
Borosilicate Glass
Centrifuge Tube
Documents