Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes

$859.95 - $1,226.86

Specifications

Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 40mL
Diameter (Metric) Outside 29mm
Disposable No
Length (Metric) 140mm
View More Specs
Products
Catalog Number Mfr. No. Calibration Closure Type Max. Force Price Quantity    

05-537

 
kimble™
K4519640
None without Cap 3550xG Case of 12 Each for $859.95

05-538-33B

 
kimble™
4520040
To contain Screw Cap 2980xG Case of 12 Each for $1,226.86
Description & Specifications

Specifications

Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 40mL
Diameter (Metric) Outside 29mm
Disposable No
Length (Metric) 140mm
Material Borosilicate Glass
Liner Material PTFE-Faced Rubber
Shape Conical

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.