Please login to your online account to display your discounted pricing

Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 15mL Capacity


Withstand centrifugation up to 2980 RCF

Manufacturer: kimble™  K4516415

 View more versions of this product

Catalog No. 05-494-1

  • / Case of 12 Each
 

Description & Specifications

Specifications

Diameter (Metric) Outside 17mm
Graduations Permanent Red, 0.1mL
Length (Metric) 118mm
Max. Force 2980xG
Calibration To contain
Certifications/Compliance USP, ASTM E 438
Capacity (Metric) 15mL
Disposable No
Material Borosilicate Glass
Label Type Marking Spot
Shape Conical
Tolerance 0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL

  • With conical shaped bottom
  • Tubes are made from borosilicate glass in compliance with ASTM Specification E438, Type I, Class A or B glass requirements