missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

DWK Life Sciences Kimble™ KIMAX™ Conical-Bottom Glass Centrifuge Tubes: 13mL Capacity

Manufacturer:  DWK Life Sciences K4517613

 View more versions of this product

Catalog No. 05-538-40A



Description

Description

  • Supplied with size 13 standard taper color-coded flathead PTFE stopper
  • Tube is plain, without a capacity scale
  • Do not centrifuge with stopper in tube

Specifications

Specifications

17mm
130mm
To contain
Glass
No
Marking Spot
13
Centrifuge Tube
0.1mL
2,050 x g
USP, ASTM E 438
13mL
Borosilicate Glass
Conical
0 to 0.2mL in ±0.05mL, >0.2 to 1mL in ±0.1mL, >1 to 3mL in ±0.15mL, >3mL in ±0.2mL
Documents