missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ Low Form Nessler Color Comparison Tubes

Catalog No. 10310189
Change view
Click to view available options
Graduations:
50 mL
100 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Graduations
10310189 50 mL
10310188 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10310189 Supplier DWK Life Sciences Supplier No. 4531050

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fill Kimble™ Low Form Nessler Color Comparison Tubes and let their shadowless bottom transmit undistorted light. No dark spots form when the tubes are filled with liquid and viewed from the top.

  • Durable white ceramic enamel rings and legend
  • Graduation Line
  • Clear

Specifications

Volume (Metric) 50 mL
Material Borosilicate Glass
Sterility Non-sterile
Color Clear
Autoclavable Autoclavable
Length (Metric) 175 mm
Diameter (Metric) Outer 25 mm
Certifications/Compliance USP, ASTM E 438, APHA
Includes White ceramic enamel rings and legend
Graduations 50 mL
Scale Type Graduated Ring
Length (English) Scale 4.92 to 5.35 in.
Quantity Unmatched set of 6
Show More Show Less