missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Clear Glass Straight-Sided Jars, Tall: Pulp/Vinyl Cap
Wide-mouth design
Supplier: DWK Life Sciences 5510448C81
Description
Wide-mouth design
- Clear glass for easy viewing of contents
- Type III soda-lime glass
- Caps are black pulp/vinyl
- Choose Convenience Packs (caps attached) or Bulk Packs (caps in bags)
All 32-ounce jars in this product family are packed in corrugated cartons with divider cells.
Specifications
Phenolic | |
102 mm | |
4.01 in. | |
Pulp/Vinyl | |
4 oz., 125 mL | |
4 oz. | |
2 in. | |
Cap | |
Bulk | |
Clear | |
Wide |
Straight Sided Jar | |
51 mm | |
Cap | |
48-400 mm | |
125 mL | |
Clear | |
Storage | |
Soda Lime Glass | |
Black | |
Manufactured from Soda Lime Glass Conforming to USP Type III and ASTM E438, Type II Requirements | |
Round |