Please login to your online account to display your discounted pricing

Kimble™ Class B Cylinders with Single Blue Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025500

 View more versions of this product

Catalog No. 08-549H

  • / Each
  • / Case of 8 Each
 

Description & Specifications

Specifications

Graduations 5mL
Height (Metric) 375mm
Item Description Graduated 25 to 500mL
Subdivision 5mL
Certifications/Compliance ASTM E1272
Capacity (Metric) 500mL
Tolerance (Metric) ±2.6mL
Scale Single blue ceramic enamel metric scale
Class B
Height (English) 14.7 in.
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08549H

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12