Please login to your online account to display your discounted pricing

Kimble™ Class B Cylinders with Single Blue Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K20025100

 View more versions of this product

Catalog No. 08-549E

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Graduations 1mL
Height (Metric) 255mm
Subdivision 1mL
Item Description Graduated 5 to 100mL
Class B
Scale Single blue ceramic enamel metric scale
Height (English) 10 in.
Certifications/Compliance ASTM E1272
Capacity (Metric) 100mL
Tolerance (Metric) ±0.6mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08549E

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12