Please login to your online account to display your discounted pricing

Kimble™ Class B Cylinders with Single Blue Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K2002525

 View more versions of this product

Catalog No. 08-549C

  • / Pack of 4 Each
  • / Case of 6 Pack
 

Description & Specifications

Specifications

Subdivision 0.5mL
Graduations 0.5mL
Item Description Graduated 3 to 25mL
Height (Metric) 140mm
Height (English) 5.5 in.
Certifications/Compliance ASTM E1272
Capacity (Metric) 25mL
Class B
Scale Single blue ceramic enamel metric scale
Tolerance (Metric) ±0.3mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08549C

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12