missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
DWK Life Sciences Kimble™ Class B Cylinders with Single Blue Metric Scale
Calibrated “To Deliver”
Supplier: DWK Life Sciences 2002510
Description
Calibrated “To Deliver”
- Blue ceramic scale
- 10mL size has funnel-shaped top
- SafeGard™ bumpers with all except 10mL size
Compliance
Designed from ASTM™ E 1272, Style 1, Class B requirements.
Specifications
Round | |
Graduated Cylinder | |
To Deliver | |
ASTM E1272, ASTM E438, USP Type I | |
B | |
Safe Gard Bumper | |
Borosilicate Glass | |
Single | |
0.2mL |
±0.1 mL | |
5.3 in. | |
Blue | |
Round | |
135 mm | |
Graduated 1 to 10mL | |
10 mL | |
0.2 mL |