Please login to your online account to display your discounted pricing

Kimble™ Class B Cylinders with Single Blue Metric Scale


Calibrated “To Deliver”

Manufacturer: kimble™  K200252000

 View more versions of this product

Catalog No. 08-549K

  • / Each
  • / Case of 4 Each
 

Description & Specifications

Specifications

Height (Metric) 520mm
Graduations 20mL
Item Description Graduated 100 to 2000mL
Subdivision 20mL
Certifications/Compliance ASTM E1272
Scale Single blue ceramic enamel metric scale
Height (English) 20.4 in.
Class B
Capacity (Metric) 2000mL
Tolerance (Metric) ±10mL
Material Borosilicate Glass
Accessories

Accessories for Catalog Number: 08549K

Item Mfr. No. Item Description Price Per Unit Quantity  
04-320-4
Fisherbrand™ Sparkleen™ 1 Detergent
fisherbrand™
043204
Removes proteins, fats, oils, media, wax pencil marks, dried blood and other organic-inorganic deposits from glassware Each for $17.76
Case of 12 Each for $213.12