Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Class B Mohr (Measuring) Pipets


Graduated to base line on the straight tube above the taper.

Manufacturer: kimble™  5702025EMD

 View more versions of this product

Catalog No. S00165

  • / Case of 12 Each
 

Description & Specifications

Specifications

Capacity 0.84 oz., 25mL
Certifications/Compliance ASTM E1293
Class B
Color White
Packaging Quantity Case of 10
Subdivision 0.1mL
Capacity (Metric) 25mL
Material Borosilicate Glass
Product Type Mohr (Measuring) Pipet
Color Code White
Disposable No
Length (English) 15.7 in.
Length (Metric) 400mm
Tolerance (Metric) ±0.1mL
Capacity (English) 0.84 oz.