Please login to your online account to display your discounted pricing

Kimble™ ValueWare™ Class A Volumetric Pipets


Large, capacity numerals on the bulb.

Manufacturer: kimble™  5700410/EMD

 View more versions of this product

Catalog No. S00157

  • / Case of 12 Each
 

Description & Specifications

Specifications

Disposable No
Tolerance ±0.02mL
Class A
Product Type Unserialized Volumetric Pipet
Length (English) 16.1 in.
Length (Metric) 40.9cm
Capacity 0.34 oz., 10mL
Capacity (English) 0.34 oz.
Packaging Quantity Case of 10
Color Code Red
Capacity (Metric) 10mL
Material Borosilicate Glass
Certifications/Compliance ASTM E969